Beli mata bor set makita di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Makita Metal Drill Bit (Mata bor)
    Mulai

    Rp769.900

    Makita Metal Drill Bit (Mata bor)
    atribut:
    • Content Set (pcs): 19
    • Material: HSS-GS
    • Size (mm): 1,1.5,2,2.5,3,3.5,4,4.5,5,5.5,6,6.5,7,7.5,8,8.5,9,9.5,10
  2. Makita Metric Drill Bit Set
    Mulai

    Rp839.900

    Makita Metric Drill Bit Set
    Deskripsi:
    Drill clean and accurate holes in metal, wood and masonry with the Makita 21-Piece Assorted Metric Drill Bit Set (B-44884). The set includes seven metal drilling bits made of grounded high speed steel for longer performance life. Also included are seven brad point wood drill bits, and seven masonry hammer drill bits. All bits are straight shank for use with most corded and cordless 3/8” and ½” drills. The kit includes a convenient storage case.
    atribut:
    • Compatibility: Straight shank for most corded and cordless 3/8inch and 1/2inch drills
  3. Sherwood Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp999.900

    Sherwood Set Mata Bor HSS (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Black Oxide
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
  4. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
  5. Makita SDS Plus Hammer Drill Bit Set (Mata Bor Beton)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp639.900

    Makita SDS Plus Hammer Drill Bit Set (Mata Bor Beton)
    Deskripsi:
    Drill bit for use with models that accept SDS-PLUS shanks. The bits centreing 2 Cutter tip helps with precise starts. The durable flutes of the bit remove the dust giving smooth and fast drilling experience.
  6. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  7. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  8. Makita Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

  9. Makita Metal Drill
    Mulai

    Rp989.900

    Makita Metal Drill
    Deskripsi:
    19-piece Makita metal drill bit set in a metal case. The drill bits have a 118-degree cutting point. The drill bits have the following dimensions in [mm]: 1.0 / 1.5 / 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 4.5 / 5.0 / 5.5 / 6.0 / 6.5 / 7.0 / 7.5 / 8.0 / 8.5 / 9.0 / 9.5 / 10.0.
    atribut:
    • Set Content (mm): 1.0 / 1.5 / 2.0 / 2.5 / 3.0 / 3.5 / 4.0 / 4.5 / 5.0 / 5.5 / 6.0 / 6.5 / 7.0 / 7.5 / 8.0 / 8.5 / 9.0 / 9.5 / 10.0.
  10. BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    BARU
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH HSS-Co Metal Drill Bits DIN338 (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
  11. Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Mulai

    Rp4.499.900

    Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)
    Deskripsi:
    12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drill
    atribut:
    • Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
    • Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
    • Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
    • Maximum Lock Torque (N m): 32 (280 in.lbs.)
    • Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
    • Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
    • No Load Speed (rpm): 0 - 1,500 / 0 - 450
    • Set Contents: Unit, battery, charger, belt clip, phillips bit
    • Sound Pressure Level (dBA): 72
    • Vibration Level Drilling Into Metal (m/s²): 2.5 or less
  12. BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp699.900

    BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)
    Deskripsi:
    Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.
    atribut:
    • Material: Titanium
    • Finish Type: Black
    • Shank type: Hex
    • Cutting Angle: String 135 Degrees
    • Dimensions (cm): 30x21x6
    • Part Number: 2608594070
    • Surface Recommendation: Metal
  13. monotaro Slide hammer set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

    monotaro Slide hammer set
    Deskripsi:
    The slide hammer set is a convenient product that allows you to pull out hubs, oil seals, bushes, axle shafts, bearings, etc. from light sheet metal work by replacing the attached attachment. From light sheet metal work to drawing work such as hub, oil seal, bush, axle shaft, bearing
    atribut:
    • Overall Length (mm): 570 (slide bar)
    • Stroke length (mm): 425
    • Applicable to: PCD100-140
    • Mass (kg): 2.2 (Hammer only)
    • Screw Dimensions: 5/8 x 18UNF
    • Set Content: Slide bar x 1, Hammer x 1, Axle puller (large) x 1, Axle puller (small) x 1, Adapter for two nail puller x 1, Adapter for three nail puller x 1, Claw puller x 3 Individual, screw-type hook for sheet metal, hook puller x 1, hub puller x 1, lock
    • Working range (mm): 40-75 (pooler)
  14. Makita Electric Drill Machine (Mesin Bor Listrik)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp469.900

  15. NACHI Straight Shank Drill (Mata Bor Lurus)
    35%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp239.900

Daftar Harga mata bor set makita Terbaru November 2026
Makita Metal Drill Bit (Mata bor)Rp769.900
Makita Metric Drill Bit SetRp839.900
Sherwood Set Mata Bor HSS (Drill Bit Set)Rp999.900
NACHI Set Mata Bor Ironwork (Drill Bit Set)Rp419.900
Makita Masonry Drill (Mata Bor Beton)Rp15.900
Makita SDS Plus Hammer Drill Bit Set (Mata Bor Beton)Rp639.900
BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)Rp349.900
NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set)Rp1.099.900
NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Rp19.900
Makita Cordless Drill Driver (Mesin Bor Baterai)Rp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)